CIRCUIT BREAKER 3000A MAX 100KA AT 480VAC NO LUGS 3-POLE 600V 50/60HZ 1600A 100 PERCENT RATED MICRO

Item #: 2971172

Cat #: RLF36160CU64BE1ABBDYP

UPC:

to view pricing and more.

Overview

CIRCUIT BREAKER 3000A MAX 100KA AT 480VAC NO LUGS 3-POLE 600V 50/60HZ 1600A 100 PERCENT RATED MICROLOGIC 6.0P TRIP UNIT NAMEPLATE TAG RLF3-31171

PowerPacT R-Frame circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. PowerPacT R-Frame circuit breakers have either a fixed long time electronic trip unit, ET 1.0I, or Micrologic trip units. Micrologic trip units can be interchanged in the field to allow for maximum flexibility; the basic electronic trip unit doesn't have that interchangeability. This circuit breaker has a Micrologic Interchangeable Standard Trip with a 3.0 trip unit and an LI function. All PowerPacT circuit breakers have an integral push-to-trip button in the cover to manually trip the circuit breaker. PowerPacT R circuit breakers are available in 2, 3, and 4-pole unit mount and I-Line construction (I-Line construction is available for 1000A and 1200A rated circuit breakers only). This unit has a busbar connection. This PowerPacT P, 1200A, 3 pole, circuit breaker has an interrupting rating of 50kA at 600VAC. This circuit breaker has a continuous current rating of 80%. PowerPacT R circuit breakers comply to UL, CSA, NOM, and IEC standards and are CE marked.

Also known as: RLF36160CU64BE1ABBDYP

Specifications

No Specifications Available