
Cable Gland, 2-1/2" NPT, 2.270 - 2.720" Cable Diameter, Aluminum
Item #: 2971258
Cat #: TMC2-250A272
UPC:
to view pricing and more.
Documents & Guides
Hazardous Location Cable Gland, 2-1/2 Inch NPT, 2.270 - 2.720 Inch Cable Diameter, Aluminum With PVC Shroud, For Use With MC, MC-HL, Interlocked, and Teck Armored Cables
Overview
Hazardous Location Cable Gland, 2-1/2 Inch NPT, 2.270 - 2.720 Inch Cable Diameter, Aluminum With PVC Shroud, For Use With MC, MC-HL, Interlocked, and Teck Armored Cables
This compact, two-piece cable gland delivers reliable sealing, armor clamping, and 360° grounding in a streamlined design. Independent sealing and armor clamping, a standard O-ring face seal, and a simple sequential installation process eliminate the need for disassembly or a hub. Built with a low-impedance, copper-plated stainless steel grounding spring, it operates from -60°C to +110°C (-76°F to +230°F) and carries global cCSAus, IECEx, and ATEX markings.
Also known as: TMC2-250A272
Specifications
| Diameter: | 2 1/2 in |
| Material: | Aluminum |
| Diameter Range: | 2.270 - 2.720 in |
| Diameter: | 2 1/2 in |
| Diameter Range: | 2.270 - 2.720 in |
| Material: | Aluminum |