6" Adjustable Gimbal Canless LED Downlight, 2700 - 5000K

Item #: 2971270

Cat #: HLA609FS5

UPC: 080083301249

to view pricing and more.
6 Inch Adjustable Gimbal Canless LED Downlight, 2700 - 5000K, 10.200 Wattage, 120 Volt AC, 990 Lumens, CRI 90+, Matte White Finish

Overview

6 Inch Adjustable Gimbal Canless LED Downlight, 2700 - 5000K, 10.200 Wattage, 120 Volt AC, 990 Lumens, CRI 90+, Matte White Finish

The HLA Super Adjustable Canless LED Gimbal simplifies installation by mounting directly to drywall or suspended ceilings without the need for a recessed housing or additional junction box, saving time and money. The revolutionary Flip-N-Klip Locking Springs prevent painful spring snap making installation faster, easier, and safer. The HLA Series features 5 field-selectable color temperature options, and the gimbal tilts up to 90° for ultimate aiming and control. Designed to match the look and dimensions of our best-selling HLB Series, HLAs are perfect for accent lighting and task lighting applications.

Also known as: 080083301249, HLA609FS5

Features & Benefits

  • Round 6” Super Adjustable Canless LED Gimbal
  • Slim metal trim with smooth diffuse lens
  • Flip-N-Klip Locking Springs prevent painful spring snap
  • AIR-TITE, wet location-listed, and ENERGY STAR®
  • 5-color Field-SeleCCTable (27/30/35/40/5000K); 90+ CRI
  • Dims to 5% (phase cut LE/TE); 120V input
  • 50,000 hrs of maintenance-free operation in damp or wet locations
  • 990 lumens
  • 5-year warranty

Specifications

Volts AC: 120
Color: Matte White
Lumens: 990
Diameter: 6 in
Color Rendering Index (CRI): 90+
Wattage: 10.200
Color Temperature: 2700 to 5000 (Warm to Cool White)
Volts AC: 120
Lumens: 990
Color Rendering Index (CRI): 90+
Color Temperature: 2700 to 5000 (Warm to Cool White)
Color: Matte White
Diameter: 6 in
Wattage: 10.200