
4' x 14.75" Low-Profile Commercial LED Wrap, 30-50K
Item #: 2971274
Cat #: 4PWW-4080C5
UPC: 080083470471
to view pricing and more.
Documents & Guides
4' x 14.75" LED Wrap, 120-277V, 5 Lumen Select Up To 8000, Selectable Color Temperature: 3000K/3500K/4000K/4500K/5000K, 0-10V Dimming Down To 10%
Overview
4' x 14.75" LED Wrap, 120-277V, 5 Lumen Select Up To 8000, Selectable Color Temperature: 3000K/3500K/4000K/4500K/5000K, 0-10V Dimming Down To 10%
Also known as: 080083470471, 4PWW-4080C5
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 4500 (Cool White), 3500 (Neutral White), Selectable |
| Length: | 4 ft, 48 in |
| Width: | 14.75 in |
| Type: | 0-10V Dimming |
| Light Technology: | LED |
| Dimmable: | Yes |
| Lumens: | Selectable |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 4500 (Cool White), 3500 (Neutral White), Selectable |
| Width: | 14.75 in |
| Light Technology: | LED |
| Lumens: | Selectable |
| Length: | 4 ft, 48 in |
| Type: | 0-10V Dimming |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |