Rack Mount Pull-out Shelf

Item #: 2971413

Cat #: P19SHP810

UPC: 783510304355

to view pricing and more.
Documents & Guides
Rack Mount Pull-Out Shelf Allows Easy Access to Shelf-Mounted Devices, 16-Gauge Steel with 12-Gauge Steel Supports, Length: 24.59", 2 Rack Units, Fits Rack: 19", Depth Max: 41.3", Shelf Pullout: 17", Gray

Overview

Rack Mount Pull-Out Shelf Allows Easy Access to Shelf-Mounted Devices, 16-Gauge Steel with 12-Gauge Steel Supports, Length: 24.59", 2 Rack Units, Fits Rack: 19", Depth Max: 41.3", Shelf Pullout: 17", Gray
Also known as: 783510304355, P19SHP810

Specifications

Color: Gray
Material: Steel
Color: Gray
Material: Steel