Bell Hanger Bit, 1/4" Hex Shank, 18" Length, Carbide Tipped

Item #: 2972313

Cat #: 48-20-8860

UPC: 045242798476

to view pricing and more.
Documents & Guides
Bell Hanger Bit, 1/4 Inch Hex Shank, 18 Inch Length (16 Inch Usable Length), Carbide Tipped, For Use With Brick, Block, Concrete, Steel, Aluminum, Ceramic Tile, Backer-Board, Wood, PVC, Stucco, and Drywall

Overview

Bell Hanger Bit, 1/4 Inch Hex Shank, 18 Inch Length (16 Inch Usable Length), Carbide Tipped, For Use With Brick, Block, Concrete, Steel, Aluminum, Ceramic Tile, Backer-Board, Wood, PVC, Stucco, and Drywall

The MILWAUKEE® SHOCKWAVE Impact Duty™ Carbide Multi-Material Bellhanger Bits are the most versatile bellhanger bits, designed to tackle materials such as brick, block, concrete, steel, aluminum, ceramic tile, backerboard, wood, PVC, stucco, and drywall for small wire system installation. Designed with a hole in the tip for cable & wire pulling applications when installing computer, security, phone, and cable systems. These installer bits, standing at 18” in length, provide extra reach for complete through-hole applications. The bits feature an aggressive multi-grind carbide tip, which delivers up to 10x longer life in stacked materials and up to 85% faster drilling speeds in metal. Equipped with a 1/4" hex shank, these general-purpose bits are compatible with impacts, drill/drivers, and hammer drills. MILWAUKEE® SHOCKWAVE Impact Duty™ Multi-Material Bellhanger Bits provide the ideal all-in-one solution for wire-pulling applications.

Also known as: 045242798476, 48-20-8860

Specifications

Diameter: 1/4 in
Length: 18 in
Material: Carbide Steel
Diameter: 1/4 in
Material: Carbide Steel
Length: 18 in