Ring Tongues, Vinyl-Insulated, WR: 12 - 10, Stud Size: 1/4
Item #:
29731
Cat #:
RV10-14Q
UPC:
051128600337
Sign In or Register to view pricing and more.
Documents & Guides
Ring Tongues, Vinyl-Insulated, Wire Range: 12 - 10, Stud Size: 1/4, Color: Yellow, 25/PK
Overview
Ring Tongues, Vinyl-Insulated, Wire Range: 12 - 10, Stud Size: 1/4, Color: Yellow, 25/PK
3M™ Highland™ Ring Tongue Terminal ensures an ideal fit while offering reliable and safe performance. The terminal has a vinyl-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
Also known as: 051128600337, RV10-14Q, sta kon connector, yellow ring lug
Specifications
Material: | Vinyl |
Volts AC: | 600 |
Color: | Yellow |
Allowable Gauge Range: | 12 - 10 |
Stud Size: | 1/4 in |
Material: | Vinyl |
Color: | Yellow |
Stud Size: | 1/4 in |
Volts AC: | 600 |
Allowable Gauge Range: | 12 - 10 |
Customer Reviews
No reviews for this product
(0)