Container and Lid for M18 JobSite Lunch Warmer, Stainless Steel

Item #: 2973156

Cat #: 49-16-0202

UPC: 045242548309

to view pricing and more.
Documents & Guides
Container and Lid for M18 JobSite Lunch Warmer, 1125 Milliliters, 3 x 8.200 x 6 Inch, Stainless Steel

Overview

Container and Lid for M18 JobSite Lunch Warmer, 1125 Milliliters, 3 x 8.200 x 6 Inch, Stainless Steel

Our Stainless Steel Container for M18™ Jobsite Lunch Warmer holds up to 4.75 cups and features leakproof lids to secure contents during transport. The container and lid are dishwasher safe. The Stainless Steel Container is designed for use with the M18™ Jobsite Lunch Warmer. When paired, they deliver hot meals to any job and help users maximize their break time. This personal food-warming solution helps eliminate breaktime frustrations, so users can refuel and stay focused on the job.

Also known as: 045242548309, 49-16-0202

Features & Benefits

  • 4.75 Cup Stainless Steel Container with Leak-Proof Lid
  • Includes (1) Stainless Steel Container + Lid
  • For Use With M18™ Jobsite Lunch Warmer
  • Dishwasher Safe Container & Lid

Specifications

Width: 3 in
Material: Stainless Steel
Height: 6 in
Depth: 8.200 in
Width: 3 in
Height: 6 in
Material: Stainless Steel
Depth: 8.200 in