
SPACIAL S3DEX (ATEX CERTIFIED) H1000XW800XD300 .IP66 IK10 RAL7035.
Item #: 2973279
Cat #: NSYS3DEX10830
UPC: 606480158684
Overview
The PanelSeT S3DEX is a wall-mounting ATEX certified enclosure with a steel body, designed for potentially explosive atmosphere applications. It has a nominal height, width, and depth of 1000mm, 800mm, and 300mm, respectively. The enclosure is grey in colour (RAL 7035) with an epoxy-polyester powder surface finish. It has a plain door with a 3 points lock and 3mm double-bar, allowing it to be opened up to 120° and the opening side is reversible. The door can be removed for maintenance purposes. It is compliant with EN 60079-0:2012, EN 60079-7:2007, EN 60079-31:2009, IK10 (IEC 62262), and IP66 (IEC 60529). The net weight of the enclosure is 37kg. It features a single piece body and gutter-shaped front rail double sheet thickness. It features a single piece body and gutter-shaped front rail double sheet thickness. The accessibility for operation is from the front.