Threaded Conduit Nipple, 2" x 3", Aluminum

Item #: 297364
Cat #: ALC200X300
UPC: 786692013534
Sign In or Register to view pricing and more.
Threaded Conduit Nipple, 2 Inch x 3 Inch, Aluminum, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 2 Inch x 3 Inch, Aluminum, For use with Rigid Threaded Conduit
Conduit Nipples are used in conjunction with a locknut to connect threaded conduit to an enclosure knockout. They can also be used as a short raceway between boxes/enclosures.
Also known as: 786692013534, ALC200X300

Specifications

Length: 3 in
Diameter: 2 in
Material: Aluminum
Length: 3 in
Material: Aluminum
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)