Solid Top, Size: 1000 mm x 500 mm, Steel

Item #: 29737

Cat #: PT105

UPC: 783510966706

to view pricing and more.
Documents & Guides
Solid Top, Size: 1000 mm x 500 mm, Steel, For Use With Single Bay Frames

Overview

Solid Top, Size: 1000 mm x 500 mm, Steel, For Use With Single Bay Frames
Also known as: 783510966706, PT105

Specifications

Material: Steel
Height: 39.370 in
Width: 19.690 in
Material: Steel
Width: 19.690 in
Height: 39.370 in