Safety Switch, 1200A, 2P, 240V/250DC, HD Fusible, NEMA 1

Item #: 297400

Cat #: DH228NGK

UPC: 786685178073

to view pricing and more.
1200 Amp, 2-pole, Heavy Duty Safety Switch, Fusible With Neutral, 240 Volt AC, 250 Volt DC, NEMA 1

Overview

1200 Amp, 2-pole, Heavy Duty Safety Switch, Fusible With Neutral, 240 Volt AC, 250 Volt DC, NEMA 1
Also known as: 786685178073, DH228NGK

Specifications

Volts DC: 250
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 1200
Volts AC: 240
Volts DC: 250
Mounting: Surface
Amps: 1200
Poles: 2
IP/NEMA Rating: NEMA 1
Volts AC: 240