Contactor, Miniature, 9A, 3P, 24VDC Diode Coil, 4NO Aux. Contact

Item #: 297419

Cat #: 100-K09DJ400

UPC: 662074494514

to view pricing and more.
Documents & Guides
Contactor, Miniature, 9 Amp, 3-Pole, 24 Volt DC Diode Coil, 4 Normally Open Auxiliary Contact

Overview

Contactor, Miniature, 9 Amp, 3-Pole, 24 Volt DC Diode Coil, 4 Normally Open Auxiliary Contact

Designed for commercial and light industrial applications, Allen-Bradley Bulletin 100-K IEC miniature contactors are perfect when space is at a premium. Catalog item 100-K09DJ400 from Rockwell Automation® is a 9 A, 24 (17-30) V DC diode IEC miniature contactor with four normally open poles and no auxiliary contact. It has screw-type terminals. Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662074494514, 100-K09DJ400

Specifications

Volts DC Control: 24
Type: Contactor, Miniature
Poles: 4
Amps: 9
Volts DC Control: 24
Poles: 4
Type: Contactor, Miniature
Amps: 9