TYPE KD BKR 2P 175 AMP

Item #: 297428

Cat #: KD2175

UPC: 786678002187

to view pricing and more.
Eaton Series C complete molded case circuit breaker, K-frame, KD, Complete breaker, Fixed thermal, fixed magnetic trip, Two-pole, 175A, 600 Vac, 250 Vdc, 65 kAIC at 240 Vac, 35 kAIC at 480 Vac, Aluminum, Line and load, 50/60 Hz

Overview

Eaton Series C complete molded case circuit breaker, K-frame, KD, Complete breaker, Fixed thermal, fixed magnetic trip, Two-pole, 175A, 600 Vac, 250 Vdc, 65 kAIC at 240 Vac, 35 kAIC at 480 Vac, Aluminum, Line and load, 50/60 Hz

Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.

Also known as: 786678002187, KD2175

Specifications

Poles: 2
Amps: 175
Poles: 2
Amps: 175