Enclosure, Clamp Cover, NEMA 4X, 6 x 4 x 3", Aluminum

Item #: 297446
Cat #: A604NFAL
UPC: 783510566104
Sign In or Register to view pricing and more.
Wall Mount Enclosure, Clamp Cover, NEMA 4X, 6 x 4 x 3 Inch, Aluminum

Overview

Wall Mount Enclosure, Clamp Cover, NEMA 4X, 6 x 4 x 3 Inch, Aluminum
The Clamp-Cover Aluminum Enclosure is a lightweight enclosure solution that features a removable cover that secures on all sides via stainless steel clamps and screws. This enclosure is ideal for protecting components and controls in either corrosive indoor or outdoor environments, and maintains a Type-4X rating.
Also known as: 783510566104, A604NFAL

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Depth: 3 in
Width: 4 in
Height: 6 in
Mounting: Wall
Material: Aluminum
Finish: Brushed
Knockouts: No
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Width: 4 in
Mounting: Wall
Finish: Brushed
Depth: 3 in
Height: 6 in
Material: Aluminum
Knockouts: No

Customer Reviews

No reviews for this product
(0)