CT4010 AC Station Head Unit,NA, 32A, 1 Phase, 18' Cable

Item #: 2974822

Cat #: E99-001646

UPC: 810052096216

to view pricing and more.
Documents & Guides
CT4010 AC Station Head Unit,NA, 32A, 1 Phase, 18' Cable, 5.700 Inch Display, CCC/RFID, Cellular/WiFi, Vodafone SIM, UL

Overview

CT4010 AC Station Head Unit,NA, 32A, 1 Phase, 18' Cable, 5.700 Inch Display, CCC/RFID, Cellular/WiFi, Vodafone SIM, UL

The Eaton ChargePoint CT4000 AC Level 2 EV Charger delivers reliable, efficient charging for commercial and public applications. Designed with a durable NEMA 3R enclosure for indoor or outdoor use, this single-port charger provides up to 7.7 kW of charging power at 208/240 Vac and 32 A. With an 18-foot charging cable and compliance with SAE J1772 and UL 2594 standards, it offers dependable performance, broad vehicle compatibility, and convenient day-to-day operation.

Also known as: 810052096216, E99-001646

Specifications

Amps: 32
Phase: 1
Connector Type: SAE J1772
Wattage: 7.700 kW
Amps: 32
Connector Type: SAE J1772
Phase: 1
Wattage: 7.700 kW