Sign, DANGER, 7" x 10", Indoor/Outdoor

Item #: 297483

Cat #: 21727

UPC: 754473217273

to view pricing and more.
Sign, DANGER Electrical Equipment Authorized Personnel Only, 7 Inch x 10 Inch, Indoor/Outdoor

Overview

Sign, DANGER Electrical Equipment Authorized Personnel Only, 7 Inch x 10 Inch, Indoor/Outdoor
Also known as: 754473217273, 21727

Specifications

Height: 7 in
Type: Sign
Material: Plastic
Width: 10 in
Color: White, Black/Red
Height: 7 in
Material: Plastic
Color: White, Black/Red
Type: Sign
Width: 10 in