This product may not be available in all locations.
3
more

SURGE PROTECTION DEVICE SURGELOGIC 36KA 120/240 VAC 1 PHASE 3 WIRE 100KA SCCR NEMA 4X
Item #: 2974836
Cat #: SDSA15
UPC: 606488070551
to view pricing and more.
Documents & Guides
SURGE PROTECTION DEVICE SURGELOGIC 36KA 120/240 VAC 1 PHASE 3 WIRE 100KA SCCR NEMA 4X
Overview
SURGE PROTECTION DEVICE SURGELOGIC 36KA 120/240 VAC 1 PHASE 3 WIRE 100KA SCCR NEMA 4X
The SDSA SPD offers a surge current capacity of up to 36kA per phase, providing strong protection against high-energy transient events. It is designed for use in single-phase (1Ø), 3-wire, 120/240 VAC electrical systems, making it well-suited for typical residential and light commercial applications. The device is installed at the service entrance, serving as a primary layer of protection by intercepting surges as they enter the building’s electrical system. It also provides flexibility in installation, as it is rated for both indoor and outdoor use. Additionally, the SPD is UL Listed, ensuring it meets established safety and performance standards
Also known as: 606488070551, SDSA15
Specifications
No Specifications Available