BASIC FRAME NSX160N 50KA AC 4P 160A

Item #: 2975338

Cat #: C16N4

UPC: 606481999828

to view pricing and more.

Overview

BASIC FRAME NSX160N 50KA AC 4P 160A

This is a 4 poles basic frame for ComPacT NSX160N. ComPacT NSX is designed to optimize space and breaking capacity for all standard and specific applications. This basic frame comes without trip unit, and is compatible with any type of trip unit which has to be ordered separately The breaking capacity Icu is 50kA at 415VAC 50/60Hz. The operational voltage is 690VAC 50/60Hz (limited to 440VAC 50/60Hz if there is an earth-leakage protection). It can be equipped with a variety of optional functions and accessories. The dimensions are 140mm x 161mm x 86mm. It ensures compliance with international standards (IEC 60947), CCC, EAC and marine specifications. ComPacT NSX160N is part of Schneider Electric EcoStruxure Power architecture.

Also known as: 606481999828, C16N4

Specifications

No Specifications Available