Cable Tie, Extra Heavy-Duty, Nylon, Natural, 22.2" Long, 100/PK

Item #: 29755

Cat #: PLT6EH-C

UPC: 074983541195

Sign In or Register to view pricing and more.
Cable Tie, Extra Heavy-Duty, Nylon, Natural, 22.2" Long, 100/PK

Overview

Cable Tie, Extra Heavy-Duty, Nylon, Natural, 22.2" Long, 100/PK
Also known as: 074983541195, PLT6EH-C

Specifications

Weight Capacity: 250 lbs
Width: 0.500 in
Color: Natural
Material: Nylon
Length: 22.200 in
Size: Extra-Heavy
Family / Style: Pan-Ty®
Product Thickness: 0.075 in
Weight Capacity: 250 lbs
Color: Natural
Length: 22.200 in
Family / Style: Pan-Ty®
Width: 0.500 in
Material: Nylon
Size: Extra-Heavy
Product Thickness: 0.075 in