Panel For Enclosure, 24" x 20", For Medium Type 1 Enclsoure, Steel

Item #: 29756

Cat #: A24N20MP

UPC: 783510862305

Sign In or Register to view pricing and more.
Panel for Medium Type I Enclosure Size: 24" x 20", Size/Dims: 21.00x18.50, Material/Finish: Steel/White

Overview

Panel for Medium Type I Enclosure Size: 24" x 20", Size/Dims: 21.00x18.50, Material/Finish: Steel/White

nVent HOFFMAN HOFA24N20MP steel panels are 14 or 12 gauge with a white polyester powder paint finish. Panel mounting hardware is furnished with enclosure.

Also known as: 783510862305, A24N20MP

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Height: 24 in
Width: 20 in
Color: White
Material: Steel
Special Program: Hoffman On Demand
Height: 24 in
Color: White
Special Program: Hoffman On Demand
Width: 20 in
Material: Steel