Sign In or Register to view pricing and more.
Documents & Guides
13W Single Compact Fluorescent Lamp with 2-Pin Base, 3500K Color Temperature, 82 CRI, Ecologic For Use On Magnetic Ballast *Sylvania Part # 21137* *** Not for Sale in Vermont due to State Regulations ***
Overview
13W Single Compact Fluorescent Lamp with 2-Pin Base, 3500K Color Temperature, 82 CRI, Ecologic For Use On Magnetic Ballast *Sylvania Part # 21137* *** Not for Sale in Vermont due to State Regulations ***
Sylvania SYLCF13DS/835/ECO DULUX® S ECOLOGIC® compact fluorescent lamps are an energy saving option over incandescent lamps. These lamps provide even light distribution and similar light output. When compared to a 90 W incandescent the 13 W DULUX® S ECOLOGIC® lamp will have up to 75% energy savings and ten times longer life.
Also known as: CF13DS/835/ECO
Specifications
Wattage: | 13 |
Color Rendering Index (CRI): | 82 |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | Fluorescent |
Base: | 2-Pin (GX23) |
Wattage: | 13 |
Color Temperature: | 3500 (Neutral White) |
Base: | 2-Pin (GX23) |
Color Rendering Index (CRI): | 82 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)