Meter Breaker, Type BR, 200A, 120/240V

Item #: 2976279

Cat #: MBE20PV200BTF

UPC: 786689797355

to view pricing and more.
Documents & Guides
Meter Breaker, Type BR, CSR2200 (200A) Main Breaker, 225 Amp Bus, 120/240 Volts, Ring, 20 Spaces, 40 Circuits, 22 kAIC, Flush Mount, Copper Bus, Over/Under Feed, Four-Jaws, 1 Socket, #6-250 kcmil Line and Ground, PV Ready, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Breaker, Type BR, CSR2200 (200A) Main Breaker, 225 Amp Bus, 120/240 Volts, Ring, 20 Spaces, 40 Circuits, 22 kAIC, Flush Mount, Copper Bus, Over/Under Feed, Four-Jaws, 1 Socket, #6-250 kcmil Line and Ground, PV Ready, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton's Residential Meter Breakers save time and cost by providing contractors with all-in-one service entrance equipment. They allow for quick, flexible, simple installation, and can be used with BR- or CH-type branch circuit breaker styles. Constructed to be a self-contained durable enclosure and meet the latest NEC wire bending space requirements, they are particularly useful for residential metering in areas where utilities are deregulated, and the electrical contractor has to supply watt-hour meter sockets.

Also known as: 786689797355, MBE20PV200BTF

Specifications

Amps: 200
Mounting: Flush
Spaces: 20
Volts AC: 120/240
Jaws: 4
Sockets: 1
Circuits: 40
Amps: 200
Spaces: 20
Jaws: 4
Circuits: 40
Mounting: Flush
Volts AC: 120/240
Sockets: 1