Stainless Panel 39.00x27.00 Fi

Item #: 297669

Cat #: A42P30SS6

UPC: 783510839208

Sign In or Register to view pricing and more.
Panel, NEMA 12 / 39.00x27.00, Bulletin Pnlwm (panels For Type 12 Wall-mount Enclosures), Size/dims: Fits 42x30, Material/finish: Ss Type 316

Overview

Panel, NEMA 12 / 39.00x27.00, Bulletin Pnlwm (panels For Type 12 Wall-mount Enclosures), Size/dims: Fits 42x30, Material/finish: Ss Type 316

Panel, NEMA 12 / 39.00x27.00, Bulletin Pnlwm (panels For Type 12 Wall-mount Enclosures), Size/dims: Fits 42x30, Material/finish: Ss Type 316

Also known as: 783510839208, A42P30SS6

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Height: 39 in
Width: 27 in
Finish: Brushed
Material: Stainless Steel 316L
Height: 39 in
Finish: Brushed
Width: 27 in
Material: Stainless Steel 316L