6W R20 LED Lamp, 27K

Item #: 297681

Cat #: 6R20/END/F22-2700-DIM-6/1

UPC: 046677408268

to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 6W, 120V, Bulb: R20 (Blown Reflector), Base: Medium Screw (E26), Lumens: 200, CRI: 81, Color Temperature: 2700K, Beam Angle: 22°, Rated Average Life: 45,000 Hrs. *Philips Part # 40826-0* 30W Equivalent.

Overview

Dimmable LED Lamp, 6W, 120V, Bulb: R20 (Blown Reflector), Base: Medium Screw (E26), Lumens: 200, CRI: 81, Color Temperature: 2700K, Beam Angle: 22°, Rated Average Life: 45,000 Hrs. *Philips Part # 40826-0* 30W Equivalent.
Also known as: 046677408268, 6R20/END/F22-2700-DIM-6/1

Specifications

Color Rendering Index (CRI): 81
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 200
Shape: R20 (Blown Reflector)
Wattage: 6
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Angle: 22°
Color Rendering Index (CRI): 81
Volts AC: 120
Shape: R20 (Blown Reflector)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 200
Wattage: 6
Light Technology: LED
Angle: 22°