This product has been discontinued.
3 W Bulb Dimmable LED
Item #:
297682
Cat #:
3BA11/END/CL-2700-130-DIM-8/1
UPC:
046677410209
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
3 W Bulb Dimmable LEDDimmable LED Lamp, 3W, 120V, Bulb: Bent Dip Candle, Base: Candelabra Screw (E12), Lumens: 136, CRI:90, Color Temperature: 2700K, Rated Average Life: 20,000 Hrs. Finish: Clear. 25W Equivalent.
Overview
3 W Bulb Dimmable LEDDimmable LED Lamp, 3W, 120V, Bulb: Bent Dip Candle, Base: Candelabra Screw (E12), Lumens: 136, CRI:90, Color Temperature: 2700K, Rated Average Life: 20,000 Hrs. Finish: Clear. 25W Equivalent.
Also known as: 046677410209, 3BA11/END/CL-2700-130-DIM-8/1
Specifications
Shape: | BA11 (Bent Tip) |
Volts AC: | 120 |
Lumens: | 136 |
Wattage: | 3 |
Color Rendering Index (CRI): | 90 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Dimmable: | Yes |
Base: | Candelabra Screw (E12) |
Shape: | BA11 (Bent Tip) |
Lumens: | 136 |
Color Rendering Index (CRI): | 90 |
Light Technology: | LED |
Base: | Candelabra Screw (E12) |
Volts AC: | 120 |
Wattage: | 3 |
Color Temperature: | 2700 (Warm White) |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)