7W MR16 LED Lamp, 27K

Item #: 297685
Cat #: 7MR16/END/F36-2700-DM10/1
UPC:
Sign In or Register to view pricing and more.
7W Dimmable MR16 LED BulbDimmable LED Lamp, 7W, 12V, Bulb: MR16, Base: GU5.3, Lumens: 335, CRI: 82, Color Temperature: 2700K, Beam Angle: 36°, Rated Average Life: 40,000 Hrs.

Overview

7W Dimmable MR16 LED BulbDimmable LED Lamp, 7W, 12V, Bulb: MR16, Base: GU5.3, Lumens: 335, CRI: 82, Color Temperature: 2700K, Beam Angle: 36°, Rated Average Life: 40,000 Hrs.
Also known as: 7MR16/END/F36-2700-DM10/1

Specifications

Shape: MR16 (Mini Reflector)
Volts AC: 12
Wattage: 7
Color Rendering Index (CRI): 82
Lumens: 335, 360
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Angle: 36°
Shape: MR16 (Mini Reflector)
Wattage: 7
Lumens: 335, 360
Light Technology: LED
Base: 2-Pin (GU5.3)
Volts AC: 12
Color Rendering Index (CRI): 82
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Angle: 36°

Customer Reviews

No reviews for this product
(0)