This product has been discontinued.

10W MR16 LED Lamp, 27K
Item #: 297687
Cat #: 10MR16/END/S15-2700-DM10/1
UPC: 046677414740
to view pricing and more.
Documents & Guides
Dimmable LED Lamp, MR16, 10W, 12V, SP15Dimmable LED Lamp, 10W, 12 V, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), Lumens: 405, CRI: 80, Color Temperature: 2700K, Beam Angle: Spot 15°, Rated Average Life: 25000 Hours,
Overview
Dimmable LED Lamp, MR16, 10W, 12V, SP15Dimmable LED Lamp, 10W, 12 V, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), Lumens: 405, CRI: 80, Color Temperature: 2700K, Beam Angle: Spot 15°, Rated Average Life: 25000 Hours,
Also known as: 046677414740, 10MR16/END/S15-2700-DM10/1
Specifications
| Lumens: | 420, 405 |
| Shape: | MR16 (Mini Reflector) |
| Volts AC: | 12 |
| Wattage: | 10 |
| Color Rendering Index (CRI): | 80 |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | LED |
| Dimmable: | Yes |
| Base: | 2-Pin (GU5.3) |
| Angle: | 15° |
| Lumens: | 420, 405 |
| Volts AC: | 12 |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |
| Base: | 2-Pin (GU5.3) |
| Shape: | MR16 (Mini Reflector) |
| Wattage: | 10 |
| Color Temperature: | 2700 (Warm White) |
| Dimmable: | Yes |
| Angle: | 15° |