10 W Dimmable MR16 LED Bulb

Item #: 297688

Cat #: 10MR16/END/F36-2700-DM-10/1

UPC: 046677414801

Sign In or Register to view pricing and more.
Dimmable LED Lamp, 10W, 12V, Bulb: MR16, Base: GU5.3, Lumens: 420, CRI: 83, Color Temperature: 2700K, Beam Angle: 36°, Rated Average Life: 25,000 Hrs. *Philips Part # 41480-5* 50W Equivalent.

Overview

Dimmable LED Lamp, 10W, 12V, Bulb: MR16, Base: GU5.3, Lumens: 420, CRI: 83, Color Temperature: 2700K, Beam Angle: 36°, Rated Average Life: 25,000 Hrs. *Philips Part # 41480-5* 50W Equivalent.
Also known as: 046677414801, 10MR16/END/F36-2700-DM-10/1

Specifications

Lumens: 420
Shape: MR16 (Mini Reflector)
Volts AC: 12
Wattage: 10
Color Rendering Index (CRI): 83
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Angle: 36°
Lumens: 420
Volts AC: 12
Color Rendering Index (CRI): 83
Light Technology: LED
Base: 2-Pin (GU5.3)
Shape: MR16 (Mini Reflector)
Wattage: 10
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Angle: 36°