to view pricing and more.
Documents & Guides
No Documents Available
Features: Rocker-Type Fan and Light Switches, Washable Aluminum Filter, Polymeric Blade and Light Lens, Standard: UL, Voltage Rating: 120V, Ampere Rating: 2A, Air Flow Rate: 190CFM, Size: 36 X 17 1/2 X 6IN, Finish: Almond
Overview
Features: Rocker-Type Fan and Light Switches, Washable Aluminum Filter, Polymeric Blade and Light Lens, Standard: UL, Voltage Rating: 120V, Ampere Rating: 2A, Air Flow Rate: 190CFM, Size: 36 X 17 1/2 X 6IN, Finish: Almond
Also known as: 026715002290, 423608
Specifications
No Specifications Available