This product has been discontinued.

11W PAR30S LED Lamp, 27K
Item #: 297694
Cat #: 11PAR30S/END/F25-2700-120V-6/1
UPC: 046677406769
to view pricing and more.
Documents & Guides
11 W EnduraLED PAR30S BulbLED Lamp, 11W, 120V, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 400, CRI: 80, Color Temperature: 2700K, Beam Angle: 25°, Rated Average Life: 45,000 Hrs.
Overview
11 W EnduraLED PAR30S BulbLED Lamp, 11W, 120V, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 400, CRI: 80, Color Temperature: 2700K, Beam Angle: 25°, Rated Average Life: 45,000 Hrs.
Also known as: 046677406769, 11PAR30S/END/F25-2700-120V-6/1
Specifications
| Lumens: | 400 |
| Shape: | PAR30S (Sealed Beam Short) |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 80 |
| Wattage: | 11 |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | LED |
| Angle: | 25° |
| Lumens: | 400 |
| Base: | Medium Screw (E26) |
| Color Rendering Index (CRI): | 80 |
| Color Temperature: | 2700 (Warm White) |
| Angle: | 25° |
| Shape: | PAR30S (Sealed Beam Short) |
| Volts AC: | 120 |
| Wattage: | 11 |
| Light Technology: | LED |