12W PAR30L LED Lamp, 27K

Item #: 297699
Cat #: 12PAR30L/END/F36-2700-DIM-6/1
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 12W, 120V, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 850, CRI: 83, Color Temperature: 2700K, Beam Angle: 36°, Rated Average Life: 45,000 Hrs. *Philips Part # 43015-7 75W Equivalent.

Overview

Dimmable LED Lamp, 12W, 120V, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 850, CRI: 83, Color Temperature: 2700K, Beam Angle: 36°, Rated Average Life: 45,000 Hrs. *Philips Part # 43015-7 75W Equivalent.
Also known as: 12PAR30L/END/F36-2700-DIM-6/1

Specifications

Lumens: 850
Base: Medium Screw (E26)
Wattage: 13, 12
Shape: PAR30L (Sealed Beam Long)
Volts AC: 120
Color Rendering Index (CRI): 83
Color: White
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Angle: 36°
Lumens: 850
Wattage: 13, 12
Volts AC: 120
Color: White
Light Technology: LED
Angle: 36°
Base: Medium Screw (E26)
Shape: PAR30L (Sealed Beam Long)
Color Rendering Index (CRI): 83
Color Temperature: 2700 (Warm White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)