16W PAR38 LED Lamp, 27K

Item #: 297710
Cat #: 16PAR38/END/FL25-2700-120V-6/1
UPC:
Sign In or Register to view pricing and more.
16 W LED PAR38 BulbLED Lamp, 16W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 600, CRI: 80, Color Temperature: 2700K, Beam Angle: 25°, Rated Average Life: 45,000 Hrs.

Overview

16 W LED PAR38 BulbLED Lamp, 16W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 600, CRI: 80, Color Temperature: 2700K, Beam Angle: 25°, Rated Average Life: 45,000 Hrs.
Also known as: 16PAR38/END/FL25-2700-120V-6/1

Specifications

Lumens: 600
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: PAR38 (Sealed Beam)
Wattage: 16
Color Temperature: 2700 (Warm White)
Light Technology: LED
Angle: 25°
Lumens: 600
Volts AC: 120
Shape: PAR38 (Sealed Beam)
Color Temperature: 2700 (Warm White)
Angle: 25°
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Wattage: 16
Light Technology: LED

Customer Reviews

No reviews for this product
(0)