Overview

POWERLOGIC HDPM6000R RETROFIT MODULE 42-CIRCUITS

This is an integrated solution for monitoring multi-circuits and power quality by using a single meter. The meter is designed for retrofit and is used for critical power operations in data centres, facilities and energy management in buildings. Allow monitoring of loads up to 4000A with utility grade accuracy on all branch channels. This combination include 1 retrofit element for current transformers in order to measure values for 42 branch circuits. Allow measurement of energy, power demand, instantaneous power, current, harmonic, voltage and more - in total or per phases. Devices can be connected in dasy-chain thanks to CAT5 or CAT6 straight-through Ethernet cable. The HDPM6000 series can also maintain multiple, concurrent sessions with EPMS, DCIM or BMS applications via the Modbus, SNMP and BACnet IP protocols. The retrofit module dimensions are 173mm in width connector included, 64mm in height and 173.48mm in depth. Certified for IEC61326-1 and EN61326-1:2020, related to Industrial Electromagnetic Environment. The elements can be mounted on a DIN rail thanks to the clips at the back side. The system PowerLogic HDPM6000 can help you identify increased harmonics in the rack servers to detect a potential disruption. Thanks to daisy-chain, it is possible to connect additional modules if the head unit capacity isn't exceeded.

Also known as: 606481986590, METSEHDPM6R42

Specifications

No Specifications Available