
to view pricing and more.
Documents & Guides
Selectable LED HID Replacement: Type-B Ballast, Bypass; 60W/68W/85-Watt (320W/400W/450W HID Equivalent); ED37; 5000K; Mogul Extended (EX39) Base; Clear; 120-277 Range Voltage, 11700L/13200L/16500L Lumens, 80+ CRI, 360° Beam Spread, Dimmable through wattage selection switch on lamp. Satco S13197, 85W/LED/HID/ED37/850/EX39/CL.
Overview
Selectable LED HID Replacement: Type-B Ballast, Bypass; 60W/68W/85-Watt (320W/400W/450W HID Equivalent); ED37; 5000K; Mogul Extended (EX39) Base; Clear; 120-277 Range Voltage, 11700L/13200L/16500L Lumens, 80+ CRI, 360° Beam Spread, Dimmable through wattage selection switch on lamp. Satco S13197, 85W/LED/HID/ED37/850/EX39/CL.
Also known as: 045923131974, S13197
Specifications
| Color Temperature: | 5000 (Bright White) |
| Lumens: | 16500, 11500, 13200 |
| Wattage: | 85, 68, 60, Selectable |
| Shape: | ED28 (Elliptical Dimple) |
| Color Rendering Index (CRI): | 80 |
| Mounting: | Universal |
| Type: | LED/HID, LED Retrofit |
| Volts AC Range: | 120 - 277 |
| Base: | Mogul Extended Screw (EX39) |
| Color Temperature: | 5000 (Bright White) |
| Wattage: | 85, 68, 60, Selectable |
| Color Rendering Index (CRI): | 80 |
| Type: | LED/HID, LED Retrofit |
| Base: | Mogul Extended Screw (EX39) |
| Lumens: | 16500, 11500, 13200 |
| Shape: | ED28 (Elliptical Dimple) |
| Mounting: | Universal |
| Volts AC Range: | 120 - 277 |