Cable Tie, 22.2L (564mm), Extra-Heavy, N

Item #: 29775

Cat #: PLT6EH-Q

UPC: 074983541188

Sign In or Register to view pricing and more.
Pan-Ty® lashing tie, extra-heavy cross section, 22.2 (564mm) length, nylon 6.6, natural, standard package.

Overview

Pan-Ty® lashing tie, extra-heavy cross section, 22.2 (564mm) length, nylon 6.6, natural, standard package.
Also known as: 074983541188, PLT6EH-Q

Specifications

Weight Capacity: 250 lbs
Width: 0.500 in
Color: Natural
Material: Nylon
Length: 22.200 in
Size: Extra-Heavy
Family / Style: Pan-Ty®
Product Thickness: 0.075 in
Weight Capacity: 250 lbs
Color: Natural
Length: 22.200 in
Family / Style: Pan-Ty®
Width: 0.500 in
Material: Nylon
Size: Extra-Heavy
Product Thickness: 0.075 in