Panel for Enclosure, NEMA 1, 24" x 16", Steel/White

Item #: 29776

Cat #: A24N16MP

UPC: 783510862206

Sign In or Register to view pricing and more.
Panel for Medium Type I Enclosure Size: 24" x 16", Size/Dims: 21.00x14.50, Material/Finish: Steel/White

Overview

Panel for Medium Type I Enclosure Size: 24" x 16", Size/Dims: 21.00x14.50, Material/Finish: Steel/White

Steel panels are 14 or 12 gauge with a white polyester powder paint finish. Panel mounting hardware is furnished with enclosure.

Also known as: 783510862206, A24N16MP

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Mounting: Surface
Height: 24 in
Color: White
Width: 16 in
Material: Steel
Special Program: Hoffman On Demand
Mounting: Surface
Color: White
Material: Steel
Height: 24 in
Width: 16 in
Special Program: Hoffman On Demand