TAMPER RESISTANT HG EHD 20A/125V IV

Item #: 297806

Cat #: PTTR63-HI

UPC: 785007860573

to view pricing and more.
Documents & Guides
PlugTail Extra Heavy-Duty Hospital Grade Tamper-Resistant Duplex Receptacle 20amp 125volt Ivory

Overview

PlugTail Extra Heavy-Duty Hospital Grade Tamper-Resistant Duplex Receptacle 20amp 125volt Ivory
Also known as: 785007860573, PTTR63-HI

Specifications

Type: Receptacle, Tamper-Resistant, Hospital Grade
Amps: 20
Color: Ivory
Volts AC: 125
Material: Nylon
Type: Receptacle, Tamper-Resistant, Hospital Grade
Color: Ivory
Material: Nylon
Amps: 20
Volts AC: 125