FASTENER LEAD COV. 2-BOLTCAP TYPE 7/8IN STUD

Item #: 2978398

Cat #: LPLC482SH

UPC: 782856433361

to view pricing and more.
Documents & Guides
FASTENER LEAD COV. 2-BOLTCAP TYPE 7/8IN STUD

Overview

FASTENER LEAD COV. 2-BOLTCAP TYPE 7/8IN STUD

The industrial stack 2-bolt cable fastener provides a threaded attachment point for lightning conductors.

Also known as: 782856433361, LPLC482SH

Features & Benefits

  • Provides threaded attachment point for lightning conductors

Specifications

Depth: 0.875 in
Material: Brass
Size: 1/2 in
Height: 0.810 in
Width: 2.120 in
Standards: California Proposition 65
Allowable Gauge Range: 4/0
Finish: Lead Covered
Depth: 0.875 in
Size: 1/2 in
Width: 2.120 in
Allowable Gauge Range: 4/0
Material: Brass
Height: 0.810 in
Standards: California Proposition 65
Finish: Lead Covered