
Impact Duty, 3/4" Drive, 1-3/16" Deep 6 Point Socket
Item #: 2978642
Cat #: 49-66-6352
UPC: 045242583218
to view pricing and more.
Documents & Guides
Impact Duty, 3/4 Inch Drive, 1-3/16 Inch Deep 6 Point Socket
Overview
Impact Duty, 3/4 Inch Drive, 1-3/16 Inch Deep 6 Point Socket
Our SHOCKWAVE Impact Duty™ 3/4" Drive 6 Point Sockets feature the boldest, longest-lasting markings and extreme impact durability in high torque applications. The stamped and ink-filled size markings enable you to select the right socket every time throughout the life of the socket. We engineered these 6-point sockets with high-strength forged steel for optimized performance in heavy-duty applications, and a non-slip hex geometry prevents fastener rounding. The dual-hole design and ring groove allow for easy socket attachment and removal. All MILWAUKEE® SHOCKWAVE Impact Duty™ Sockets are backed by our Lifetime Guarantee and meet ASME industry standards.
Also known as: 045242583218, 49-66-6352
Specifications
| Material: | Steel |
| Size: | 3/4 in |
| Depth: | 1 13/16 in |
| Material: | Steel |
| Depth: | 1 13/16 in |
| Size: | 3/4 in |