Impact Duty, 1/2" Drive, 5/8" Deep 6 Point Socket

Item #: 2978643

Cat #: 49-66-6224

UPC: 045242581702

to view pricing and more.
Documents & Guides
Impact Duty, 1/2 Inch Drive, 5/8 Inch Deep 6 Point Socket

Overview

Impact Duty, 1/2 Inch Drive, 5/8 Inch Deep 6 Point Socket

Our SHOCKWAVE Impact Duty™ 1/2" Drive 6 Point Sockets feature the boldest, longest-lasting markings and extreme impact durability in high torque applications. The stamped and ink-filled size markings enable you to select the right socket every time throughout the life of the socket. We engineered these 6-point sockets with high-strength forged steel for optimized performance in heavy-duty applications, and a non-slip hex geometry prevents fastener rounding. The dual-hole design and ring groove allow for easy socket attachment and removal. All MILWAUKEE® SHOCKWAVE Impact Duty™ Sockets are backed by our Lifetime Guarantee and meet ASME industry standards.

Also known as: 045242581702, 49-66-6224

Specifications

Depth: 5/8 in
Material: Steel
Size: 1/2 in
Depth: 5/8 in
Size: 1/2 in
Material: Steel