Flex Head Ratchet, 1/4" Drive, 6" Length, Chrome Vanadium Steel

Item #: 2978979

Cat #: 48-22-9007

UPC: 045242598090

to view pricing and more.
Documents & Guides
Flex Head Ratchet, 1/4 Inch Drive, 6 Inch Length, 4 Degree Arc Swing, Chrome Vanadium Steel

Overview

Flex Head Ratchet, 1/4 Inch Drive, 6 Inch Length, 4 Degree Arc Swing, Chrome Vanadium Steel

Our 1/4” Drive 6” Flex Head Ratchet with a 4⁰ arc swing provides you with better access and is more adaptable to working in spaces with different angles. The ratchet head can be locked into 7 unique positions or left unlocked for free movement during use. The slim profile head and flush directional and locking levers offer more accessibility in tight spaces. The all-chrome finish makes cleaning the MILWAUKEE® flex head ratchet easy. We back this ratchet with our Mechanics Hand Tools Lifetime Guarantee.

Also known as: 045242598090, 48-22-9007

Features & Benefits

  • 4° Arc Swing
  • 90-tooth design
  • 7 Locking Positions - Adaptable Access
  • Slim profile head
  • Chrome Plated
  • Flush directional lever
  • Flex head design
  • 6" ratchet
  • Lifetime Guarantee

Specifications

Length: 6 in
Material: Steel
Size: 1/4 in
Finish: Chrome
Length: 6 in
Size: 1/4 in
Material: Steel
Finish: Chrome