Performance Safety Glasses - Fog-Free, Yellow, Polybag

Item #: 2978998

Cat #: 48-73-2121

UPC: 045242595631

to view pricing and more.
Documents & Guides
Performance Safety Glasses - Fog-Free Lenses, Lens Color: Yellow, Polybag

Overview

Performance Safety Glasses - Fog-Free Lenses, Lens Color: Yellow, Polybag

The MILWAUKEE® Performance Safety Glasses are designed with High Impact, Fog-Free Lenses. This protective eyewear passes a high-velocity impact test, for lenses with military-grade impact protection. The protective glasses have fog-free lenses, so they stay clear in the toughest conditions and are coated to reduce scratching. The yellow-tinted lenses make environments appear brighter, making them ideal for working in low light.

Also known as: 045242595631, 48-73-2121

Features & Benefits

  • High Impact. Fog-Free Lenses.
  • Military Grade Impact Protection
  • Lasting Fog-Free Lenses
  • Lens Resist Scratching
  • Comfortable Temple Arms - Extended Wear
  • Yellow lenses for enhanced contrast in low light applications
  • ANSI Z87.1+
  • CSA Z94.3
  • MIL-PRF-32432 Ballistic Impact Fragmentation - Class 1

Specifications

Material: Non-Metallic
Color: Black/Red, Yellow
Material: Non-Metallic
Color: Black/Red, Yellow