PL LC ML 12S/24C 3PH 125A N3R

Item #: 297913

Cat #: PW1224L3125CU

UPC: 662643156812

to view pricing and more.
Documents & Guides
SIEMENS LOW VOLTAGE PL SERIES LOAD CENTER. MAIN LUG WITH 12 1-INCH SPACES ALLOWING MAX 24 CIRCUITS. 3-PHASE 4-WIRE SYSTEM RATED 120/240V OR 120/208V (125A) 100KA INTERRUPT. SPECIAL FEATURES COPPER BUS, INTERCHANGEABLE MAIN, GRAY TRIM, NEMATYPE3R ENCLOSURE FOR OUTDOOR USE.

Overview

SIEMENS LOW VOLTAGE PL SERIES LOAD CENTER. MAIN LUG WITH 12 1-INCH SPACES ALLOWING MAX 24 CIRCUITS. 3-PHASE 4-WIRE SYSTEM RATED 120/240V OR 120/208V (125A) 100KA INTERRUPT. SPECIAL FEATURES COPPER BUS, INTERCHANGEABLE MAIN, GRAY TRIM, NEMATYPE3R ENCLOSURE FOR OUTDOOR USE.
Also known as: 662643156812, PW1224L3125CU

Specifications

Amps: 125
Mounting: Surface
Phase: 1
Family / Style: PL
Volts AC: 120/240
Type: Main Lug
Circuits: 24
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 100 kA
Amps: 125
Phase: 1
Volts AC: 120/240
Circuits: 24
Interrupt Rating AC: 100 kA
Mounting: Surface
Family / Style: PL
Type: Main Lug
IP/NEMA Rating: NEMA 3R