This product may not be available in all locations.

SCREW TERMINALGROUND 25MM GREEN-YELLOW
Item #: 2979166
Cat #: NSYTRV24DPE
UPC: 606480531876
to view pricing and more.
Documents & Guides
SCREW TERMINALGROUND 25MM GREEN-YELLOW
Overview
SCREW TERMINALGROUND 25MM GREEN-YELLOW
Linergy TR is terminal block for protective earth. It belongs to linergy protective earth terminal block with 2.5 mm² nominal cross section. Mounting by clip-on and top connection by Two-level 2x2 push-in terminals. It could be connection without tool and disconnection by flat screwdriver. It is compatible with spacial enclosures for PrismaSeT G, PrismaSeT P, PrismaSeT HD, PrismaSeT Pack 250, PanelSeT ,Mureva Enclosure, PrismaSeT XS, Tesys. Sold in lots of 50 units. Ambient air temperature for operation is from -40 to 130 °C conforming to IEC 60216-1 and VDE 0304-T21. Multi standards certified (UL, CSA, VDE, IECEx, GL, LR).
Also known as: 606480531876, NSYTRV24DPE
Specifications
No Specifications Available