3/4 IN FORM7 TA COND BODY

Item #: 297918
Cat #: TA27
UPC: 783126518764
Sign In or Register to view pricing and more.
Documents & Guides
Rigid Conduit Body, Access Opening Side, Configuration TA, Hub Location Tee Back, Number of Hubs 4, Hub Size 3/4 Inch, Size 6-1/4 Inch L x 2-7/8 Inch W x 2-5/8 Inch H, Installation Threaded, Material Zinc Electroplated Aluminum Enameled Gray Iron, Form Type Form 7, Approval UL 514A, CSA C22.2, Used On Rigid Conduit/IMC, Applicable Standard Federal Specification A-A-50563, NEMA FB-1/FB-2.10, Capacity 9.5 Cu Inch

Overview

Rigid Conduit Body, Access Opening Side, Configuration TA, Hub Location Tee Back, Number of Hubs 4, Hub Size 3/4 Inch, Size 6-1/4 Inch L x 2-7/8 Inch W x 2-5/8 Inch H, Installation Threaded, Material Zinc Electroplated Aluminum Enameled Gray Iron, Form Type Form 7, Approval UL 514A, CSA C22.2, Used On Rigid Conduit/IMC, Applicable Standard Federal Specification A-A-50563, NEMA FB-1/FB-2.10, Capacity 9.5 Cu Inch
O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 783126518764, TA27

Specifications

Family / Style: Form 7
Type: Type TA
Family / Style: Form 7
Type: Type TA

Customer Reviews

No reviews for this product
(0)