Panel for Medium Enclosure Type 1, fits 20x20, White, Steel

Item #: 29792

Cat #: A20N20MP

UPC: 783510862107

to view pricing and more.
Panel for Medium Enclosure, Type 1. This Panel for Medium Enclosure Type 1, A20N20MP item fits 20x20 inches with a material of Steel colored White.

Overview

Panel for Medium Enclosure, Type 1. This Panel for Medium Enclosure Type 1, A20N20MP item fits 20x20 inches with a material of Steel colored White.

nVent HOFFMAN HOFA20N20MP steel panels are 14 or 12 gauge with a white polyester powder paint finish. Panel mounting hardware is furnished with enclosure.

Also known as: 783510862107, A20N20MP, backplate

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Height: 20 in
Width: 20 in
Color: White
Material: Steel
Special Program: Hoffman On Demand
Height: 20 in
Color: White
Special Program: Hoffman On Demand
Width: 20 in
Material: Steel