Breaker, Molded Case, 1P, 15A, 120VAC, 125VDC, F Frame

Item #: 297944

Cat #: FAL12015

UPC: 785901342458

to view pricing and more.
Documents & Guides
Breaker, Molded Case, 1-Pole, 15 Amp, 120 Volt AC, 125 Volt DC, F Frame, 10 kAIC

Overview

Breaker, Molded Case, 1-Pole, 15 Amp, 120 Volt AC, 125 Volt DC, F Frame, 10 kAIC
Also known as: 785901342458, FAL12015

Specifications

Mounting: Panel
Volts AC: 120
Volts DC: 125
Poles: 1
Amps: 15
Mounting: Panel
Volts DC: 125
Amps: 15
Volts AC: 120
Poles: 1