BLN 34A-09-18-144 STRT SEC CBL TRAY

Item #: 297958

Cat #: 34A-09-18-144

UPC: 781011195021

Sign In or Register to view pricing and more.
Documents & Guides
Series 34 Cable Tray, Ladder Type, Aluminum, 9" Rung Spacing, 18" Wide, 12' Long

Overview

Series 34 Cable Tray, Ladder Type, Aluminum, 9" Rung Spacing, 18" Wide, 12' Long
Also known as: 781011195021, 34A-09-18-144

Specifications

Wattage: 26
Lumens: 3300
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Color Temperature: 3500 (Neutral White)
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 26
Width: 24 in, 2 ft
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 3300
Length: 24 in , 2 ft
Standards: California Proposition 65
Dimmable: Yes