This product may not be available in all locations.
1
more

Breaker, 30A, 3P, 480VAC, 65 kAIC, EG Frame
Item #: 297965
Cat #: EGH3030FFB
UPC: 786685381855
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 30 Amp, 3-Pole, EG Frame, Cable In/Cable Out, 65 kAIC, 480 Volt AC, Fixed Thermal-Magnetic Trip, Includes: Line and Load Terminals
Overview
Breaker, Molded Case, 30 Amp, 3-Pole, EG Frame, Cable In/Cable Out, 65 kAIC, 480 Volt AC, Fixed Thermal-Magnetic Trip, Includes: Line and Load Terminals
Also known as: 786685381855, EGH3030FFB
Specifications
| Poles: | 3 |
| Amps: | 30 |
| Volts AC: | 347, 690Y |
| Mounting: | Bolt On |
| Interrupt Rating AC: | 35 kA |
| Poles: | 3 |
| Volts AC: | 347, 690Y |
| Interrupt Rating AC: | 35 kA |
| Amps: | 30 |
| Mounting: | Bolt On |